Soft Meter Case, Black

Item #: 0020706

Cat #: C25

UPC: 095969006378

$ 60.99 EA
Company wide:
122 in stock
Documents & Guides
Soft Case with Padding and Inside Pocket, Length: 8-1/2", Width: 5", Compatible With: Fluke 25, 27 Series.

Overview

Soft Case with Padding and Inside Pocket, Length: 8-1/2", Width: 5", Compatible With: Fluke 25, 27 Series.

Give your Fluke tools the protection they deserve. You bought the best, why not protect them with Fluke cases. The C25 carrying case is a durable, zippered carrying case with padding and inside pocket, and high quality polyester exterior. It includes a convenient hand strap and carries most of Fluke’s popular digital multimeters. Our most popular case sold to date! Now available in standard and camouflage designs.

Also known as: 095969006378, C25, FLUC25

Specifications

Length: 8 1/2 in
Type: Phone Holder, Meter Holder, Holder, Carrying Case, Zipper
Material: Vinyl
Width: 5 in
Standards: California Proposition 65
Length: 8 1/2 in
Material: Vinyl
Standards: California Proposition 65
Type: Phone Holder, Meter Holder, Holder, Carrying Case, Zipper
Width: 5 in