42W CFL Lamp, 35K

Item #: 0020691
Cat #: S6755
UPC:
$ 23.04 EA
Company wide:
0 in stock
Documents & Guides
42 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX24q-4 (4-Pin) Base

Overview

42 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX24q-4 (4-Pin) Base
Also known as: S6755, SATS6755

Specifications

Wattage: 42
Color Rendering Index (CRI): 82
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-4)
Wattage: 42
Lumens: 3200
Light Technology: CFL
Base: 4-Pin (GX24q-4)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)