24" Daisy Chain Connector, Matte Black

Item #: 0020678

Cat #: HU103MB

UPC: 080083641703

$ 30.67 EA
Company wide:
0 in stock
Documents & Guides
24 Inch Daisy Chain Connector, Matte Black

Overview

24 Inch Daisy Chain Connector, Matte Black
Also known as: 080083641703, HU103MB, HALHU103MB

Specifications

Color: Matte Black
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Color: Matte Black
Light Technology: LED
Length: 24 in , 2 ft
Dimmable: Yes