25W A19 FR 130V 5M HALCO

Item #: 0020623
Cat #: A19FR25/5
UPC: 807154063192
$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
25W A19 FROSTED 130V 5M

Overview

25W A19 FROSTED 130V 5M
Also known as: 807154063192, A19FR25/5, HCO6319

Specifications

Lumens: 160
Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 160
Volts AC: 130
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)