
Enclosure, NEMA 4X, Hinge Cover, 12" x 10" x 6"
Item #: 0020612
Cat #: AMP1206LF
UPC: 085339993421
$ 100.66 EA
Company wide:
1
in stock
Enclosure, Wall Mount, NEMA 4X, Hinge Cover with Snap Latch, 12 x 10 x 6 Inch, Polycarbonate, Gray
Overview
Enclosure, Wall Mount, NEMA 4X, Hinge Cover with Snap Latch, 12 x 10 x 6 Inch, Polycarbonate, Gray
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339993421, AMP1206LF, ALLAMP1206LF
Specifications
| Material: | Polycarbonate |
| Color: | Gray |
| Material: | Polycarbonate |
| Color: | Gray |