Vibrating Mechanism, 120VAC, 0.08A, Metallic

Item #: 0020592

Cat #: 500-120-1

UPC: 782979300007

$ 208.73 EA
Company wide:
0 in stock
Vibrating Mechanism, 120 Volt AC, 0.08 Amp, Metallic ***Bell Sold Separately***

Overview

Vibrating Mechanism, 120 Volt AC, 0.08 Amp, Metallic ***Bell Sold Separately***

Federal Signal’s Vibratone® heavy duty bell allows for greater flexibility and selection by utilizing the modular approach to combine gongs and mechanisms. Three gong sizes are available: Model A4 (4" dia.), Model A6 (6" dia.), and Model A10 (10" dia.). Each size larger gong produces a different tone and a higher dBa output. Vibrating bells produce a continuous ringing sound when voltage is applied.

Also known as: 782979300007, 500-120-1, FED5001201

Specifications

Color: Metallic
Volts AC: 120
Mounting: Surface
Material: Steel
Amps: 0.080
Color: Metallic
Mounting: Surface
Amps: 0.080
Volts AC: 120
Material: Steel