Vibrating Bell Mechanism 24vac Gray

Item #: 0020591

Cat #: 500-024-1

UPC: 782979299905

$ 237.82 EA
Company wide:
0 in stock
Documents & Guides
Vibrating Bell Mechanism 24vac Gray

Overview

Vibrating Bell Mechanism 24vac Gray

Federal Signal’s Vibratone® heavy duty bell allows for greater flexibility and selection by utilizing the modular approach to combine gongs and mechanisms. Three gong sizes are available: Model A4 (4" dia.), Model A6 (6" dia.), and Model A10 (10" dia.). Each size larger gong produces a different tone and a higher dBa output. Vibrating bells produce a continuous ringing sound when voltage is applied.

Also known as: 782979299905, 500-024-1, FED5000241

Specifications

Color: Gray
Volts AC: 24
Color: Gray
Volts AC: 24