Terminal Block, Feed Through, 2 Conductor, 6.2mm W, 30A, 600V, Gray

Item #: 0020583

Cat #: 2004-1201

UPC: 017332071059

$ 2.10 EA
Company wide:
27 in stock
Documents & Guides
Terminal Block, Feed Through, 2 Conductor, 6.2 mm Width, 30 Amp, 600 Volt, Gray

Overview

Terminal Block, Feed Through, 2 Conductor, 6.2 mm Width, 30 Amp, 600 Volt, Gray

TOPJOB®S feedthrough terminal block; rail mount; 2-conductor; 6.2 mm wide; gray

Also known as: 017332071059, 2004-1201, WAG20041201

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 30
Volts AC: 600
Width: 6.200 mm
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 30
Width: 6.200 mm
Volts DC: 600
Color: Gray
Volts AC: 600