
Incandescent Rotating Beacon, Green
Item #: 0020565
Cat #: 121S-120G
UPC: 782979386308
Company wide:
0
in stock
Rotating Beacon, Incandescent, Color: Green, Voltage: 120V AC, 121S Series, 60 RPM, NEMA 4X, Height: 6.26" Diameter: 5.13".
Overview
Rotating Beacon, Incandescent, Color: Green, Voltage: 120V AC, 121S Series, 60 RPM, NEMA 4X, Height: 6.26" Diameter: 5.13".
Also known as: 782979386308, 121S-120G, FED121S120G
Specifications
| Color: | Green |
| Volts AC: | 120 |
| Diameter: | 5 in |
| Height: | 6 1/4 in |
| Light Technology: | Incandescent |
| Color: | Green |
| Diameter: | 5 in |
| Light Technology: | Incandescent |
| Volts AC: | 120 |
| Height: | 6 1/4 in |