LED Recessed Troffer, 2x2, 3300 Lumens, 3500K, 120-277V

Item #: 0020556

Cat #: 2BLT233LADPLP83

UPC: 190887529708

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2x2, 3300 Lumens, 3500K, 82 CRI, 120-277 Volt, Curved Ribbed Diffuser

Overview

LED Recessed Troffer, 2x2, 3300 Lumens, 3500K, 82 CRI, 120-277 Volt, Curved Ribbed Diffuser

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects.

Also known as: 190887529708, 2BLT233LADPLP83, LIT2BLT233LADPLP83

Specifications

Mounting: Recessed
Lumens: 3300
Wattage: 30
Length: 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 30
Color: White
Light Technology: LED
Lumens: 3300
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277