Vibrating Bell, Diameter: 4", Gray, Metallic

Item #: 0020538

Cat #: A4

UPC: 782979237105

$ 137.26 EA
Company wide:
6 in stock
Vibrating Bell, Diameter: 4", Depth: 1-1/4", 98 dB @ 10 ft, Surface Mount, Color: Gray. Requires Vibrating Mechanism.

Overview

Vibrating Bell, Diameter: 4", Depth: 1-1/4", 98 dB @ 10 ft, Surface Mount, Color: Gray. Requires Vibrating Mechanism.
Also known as: 782979237105, A4, FEDA4

Specifications

Mounting: Surface
Color: Gray
Material: Steel
Diameter: 4 in
Mounting: Surface
Material: Steel
Color: Gray
Diameter: 4 in