Eg 65ka 3 Pole 125 Amp Bolt Breaker

Item #: 0020450

Cat #: EGH3125FFB

UPC: 786685381954

$ 5124.48 EA
Company wide:
0 in stock
Documents & Guides
Eg 65ka 3 Pole 125 Amp Bolt Breaker,

Overview

Eg 65ka 3 Pole 125 Amp Bolt Breaker,
Also known as: 786685381954, EGH3125FFB, CUTEGH3125FFB

Specifications

Poles: 3
Amps: 125
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 125
Mounting: Bolt On