GAR 400B 1/2 CONDUIT HANGER

Item #: 0020434

Cat #: 400B

UPC: 032076030506

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GAR 400B 1/2 CONDUIT HANGER

Overview

GAR 400B 1/2 CONDUIT HANGER
Also known as: 032076030506, 400B, GAR400B

Specifications

Type: Cover, GFCI, Duplex
Gangs: 2
Shape: Square
Size: 4 11/16 in
Material: Steel
Depth: 1/2 in
Type: Cover, GFCI, Duplex
Shape: Square
Material: Steel
Gangs: 2
Size: 4 11/16 in
Depth: 1/2 in