Incandescent Bulb, A19, 25W, 12V, Frosted

Item #: 0020398
Cat #: GEN25A12V
UPC:
Call for price
Company wide:
0 in stock
Incandescent Bulb, 25 Watt, 12 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 385, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 10449*

Overview

Incandescent Bulb, 25 Watt, 12 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 385, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 10449*
Also known as: GEN25A12V, SYL25A12V

Specifications

Volts AC: 12
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 385
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Volts AC: 12
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Wattage: 25
Lumens: 385
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)