Eveready 6V Carbon Zinc Spring Terminal Lantern Battery

Item #: 0020348

Cat #: 1209

UPC: 039800011633

$ 5.76 EA
Company wide:
11 in stock
Documents & Guides
6V, Super Heavy Duty, Carbon Zinc, Spring Terminal, Lantern Battery

Overview

6V, Super Heavy Duty, Carbon Zinc, Spring Terminal, Lantern Battery

Eveready Super Heavy Duty is the affordable Carbon Zinc solution that provides power for you and your family's basic power needs. Eveready Super Heavy Duty brand offers a complete line of AA, AAA, C, D, 9V and 6V lantern batteries and are an economical choice for clocks, flashlights, radios and other devices that are low drain. Since 1896, Eveready batteries have been providing dependable portable power. For every family, everywhere, every day. Eveready for life.

Also known as: 039800011633, 1209, EVE1209

Specifications

Volts DC: 6
Type: Lantern, Alkaline
Standards: California Proposition 65
Volts DC: 6
Standards: California Proposition 65
Type: Lantern, Alkaline