PLATT logo

Made in USA

D Battery, Alkaline, 1.5V, 20,000 mAh

Item #: 0020324
Cat #: EN95
UPC: 039800019226
$ 3.61 EA
Company wide:
5,822 in stock
Documents & Guides
1.5V, Alkaline, D Battery, Zinc-Manganese Dioxide, Average Capacity: 20,000 mAh.

Overview

1.5V, Alkaline, D Battery, Zinc-Manganese Dioxide, Average Capacity: 20,000 mAh.
The EN95 is a D 1.5V/17Ah Industrial Non-rechargeable Battery features an alkaline technology, raised positive and flat negative terminals. With zinc-manganese dioxide (Zn/MnO₂) chemical system and no added mercury or cadmium.
Also known as: 039800019226, EN95, EVEEN95

Specifications

Type: D, Alkaline
Volts DC: 1.500
Type: D, Alkaline
Volts DC: 1.500

Customer Reviews

4 Overall
(1)
4/5
Fred - Portland, OR on 05/19/2011
quality battery
For the price, this battery has proven to me that it will outlast the other brands Industrial batteries. As with most products where multiple qualities are available the more money you spend the longer or better that item will perform.