PLATT logo

AA Alkaline Battery, 1.5V

Item #: 0020322
Cat #: EN91
UPC: 039800023100
$ 0.94 EA
Company wide:
29,391 in stock
Documents & Guides
1.5V, Alkaline, AA Battery, Zinc-Manganese Dioxide. Average Capacity: 2,800 mAh at 25 mA.

Overview

1.5V, Alkaline, AA Battery, Zinc-Manganese Dioxide. Average Capacity: 2,800 mAh at 25 mA.
Energizer Industrial Alkaline Batteries contain the long-lasting power found in Energizer Max alkaline batteries with a design enhanced for today's heavy current or continuous use applications.
Also known as: 039800023100, EN91, EVEEN91

Specifications

Type: AA, Alkaline
Volts DC: 1.500
Type: AA, Alkaline
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)