Watt Hour Meter, Demand, 100 Amp, 2000 KWH, 208 Volt, 3 Phase

Item #: 0020252

Cat #: E20208100JDKIT

UPC: 781798015567

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, Demand, 100 Amp, 2000 KWH, 208 Volt, 3 Phase

Overview

Watt Hour Meter, Demand, 100 Amp, 2000 KWH, 208 Volt, 3 Phase
Also known as: 781798015567, E20208100JDKIT, EMNE20208100JDKIT

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 208