Insulated Screwdriver

Item #: 0020247
Cat #: WH92054
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Insulated Screwdriver, Wiha, Length: 75mm, Hex Tip (4mm), Insulated to 1000V

Overview

Insulated Screwdriver, Wiha, Length: 75mm, Hex Tip (4mm), Insulated to 1000V
Also known as: WH92054, WIHWH92054

Specifications

Length: 75 mm
Type: Insulated, Screwdriver
Length: 75 mm
Type: Insulated, Screwdriver

Customer Reviews

No reviews for this product
(0)