Terminal Block, Jumper Bar, Comb-Type, 10P, 35A, Type: PC81

Item #: 0020235

Cat #: 0173 523.11

UPC: 662019962085

$ 11.48 EA
Company wide:
40 in stock
Documents & Guides
Comb-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC81. Used with Terminal Block Type: 4/8.S.

Overview

Comb-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC81. Used with Terminal Block Type: 4/8.S.
Also known as: 662019962085, 0173 523.11, ENT1SNA173523R1100, goesinta

Specifications

Amps: 35
Type: Jumper Bar, Comb Type
Family / Style: Entrelec
Amps: 35
Family / Style: Entrelec
Type: Jumper Bar, Comb Type