Terminal Block, Assembled Jumper, 3 Pole, BJM61

Item #: 0020232

Cat #: 0173 516.12

UPC: 662019962030

$ 4.39 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block, Assembled Jumper, 3 Pole, BJM61

Overview

Terminal Block, Assembled Jumper, 3 Pole, BJM61
Also known as: 662019962030, 0173 516.12, ENT1SNA173516R1200

Specifications

Type: Terminal Block, Jumper
Poles: 3
Mounting: Device
Family / Style: Entrelec
Type: Terminal Block, Jumper
Mounting: Device
Poles: 3
Family / Style: Entrelec