Bjm61 Assbl Jump Bar 2pole

Item #: 0020231

Cat #: 0173 515.11

UPC: 662019962023

$ 3.29 EA
Company wide:
0 in stock
Documents & Guides
Bjm61 Assbl Jump Bar 2pole

Overview

Bjm61 Assbl Jump Bar 2pole
Also known as: 662019962023, 0173 515.11, ENT1SNA173515R1100

Specifications

Type: Terminal Block, Jumper
Family / Style: Entrelec
Type: Terminal Block, Jumper
Family / Style: Entrelec