Jumper Bar, Comb-Type, Type: PC13

Item #: 0020230

Cat #: 0173 510.20

UPC: 662019962016

$ 22.73 EA
Company wide:
0 in stock
Documents & Guides
Comb-Type Jumper Bar. 10 Pole. 70 Amp. Type: PC13. Used with Terminal Block Type: M10/13.S.

Overview

Comb-Type Jumper Bar. 10 Pole. 70 Amp. Type: PC13. Used with Terminal Block Type: M10/13.S.
Also known as: 662019962016, 0173 510.20, ENT1SNA173510R2000

Specifications

Amps: 70
Type: Jumper Bar, Comb Type
Family / Style: Entrelec
Amps: 70
Family / Style: Entrelec
Type: Jumper Bar, Comb Type