Jumper Bar, Type: BJM8

Item #: 0020219

Cat #: 016897400

UPC: 662019961811

$ 14.82 EA
Company wide:
357 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 10 Pole. 41 Amp. Type: BJM8. Used with 6 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 10 Pole. 41 Amp. Type: BJM8. Used with 6 mm Blocks.
Also known as: 662019961811, 016897400, ENT1SNA168974R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 41
Type: Assembled, Jumper Bar
Amps: 41
Family / Style: Entrelec