Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6

Item #: 0020218

Cat #: 016897307

UPC: 662019961804

$ 10.93 EA
Company wide:
1,960 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.

Use the BJ jumper bar to connect consecutive and nonconsecutive terminal blocks with the same spacing. Two types of jumper bars are available : an assembled unit and a nonassembled unit. Both jumper bars include a metal tube which makes contact with the terminal block's internal connector bar.

Also known as: 662019961804, 016897307, ENT1SNA168973R0700, 6mm jumper, 4mm jumper, center jumper

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Color: Gray
Poles: 10
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Color: Gray
Family / Style: Entrelec
Amps: 32
Poles: 10