Vertical Innerconnection, Type: ITV6

Item #: 0020217

Cat #: 0168 962.04

UPC: 662019961798

$ 6.12 EA
Company wide:
317 in stock
Documents & Guides
Vertical Innerconnection. Type: ITV6. For use with Double Deck Terminal Blocks.

Overview

Vertical Innerconnection. Type: ITV6. For use with Double Deck Terminal Blocks.
Also known as: 662019961798, 0168 962.04, ENT1SNA168962R0400, stand off

Specifications

Mounting: Device
Poles: 1
Family / Style: Entrelec
Mounting: Device
Family / Style: Entrelec
Poles: 1