Bjm8 Assbl Jump Bar 3 Pole

Item #: 0020201

Cat #: 0168 521.22

UPC: 662019016412

$ 4.56 EA
Company wide:
0 in stock
Abb 0168-521.22 Bjm8 Assbl jump Bar 3 Pole

Overview

Abb 0168-521.22 Bjm8 Assbl jump Bar 3 Pole
Also known as: 662019016412, 0168 521.22, ENT1SNA168521R2200

Specifications

Poles: 3
Type: Jumper Bar
Family / Style: Entrelec
Poles: 3
Family / Style: Entrelec
Type: Jumper Bar