DIN Rail, Symetrical, Solid, 32mm x 15mm, 2m Long, Steel

Item #: 0020194

Cat #: 0168 500.12

UPC: 662019961293

$ 42.29 EA
Company wide:
15 in stock
Documents & Guides
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR4 (TS 35/C1), Zinc Dichromate Plated Steel. 15mm x 35mm x 2 M.

Overview

DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR4 (TS 35/C1), Zinc Dichromate Plated Steel. 15mm x 35mm x 2 M.

DIN rail, a standardized metal rail, is primarily used for mounting and supporting electrical and industrial control equipment within enclosures and cabinets. It provides a mechanical support structure for devices like circuit breakers, terminal blocks, relays, and other components, streamlining their installation and organization.

Also known as: 662019961293, 0168 500.12, ENT1SNA168500R1200

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 15 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 15 mm