RTM7, Blank Top Marking Strip.

Item #: 0020192

Cat #: 0168 410.07

UPC: 662019961224

$ 3.20 EA
Company wide:
22 in stock
Documents & Guides
RTM7, Blank Top Marking Strip. For use with 6 mm - 12 mm Terminal Blocks.

Overview

RTM7, Blank Top Marking Strip. For use with 6 mm - 12 mm Terminal Blocks.
Also known as: 662019961224, 0168 410.07, ENT1SNA168410R0700, Terminal strips

Specifications

Color: Gray
Family / Style: Entrelec
Mounting: Top
Type: Marking Strip
Color: Gray
Mounting: Top
Family / Style: Entrelec
Type: Marking Strip