Neon, Blown Fuse Indicator, 110 - 230V AC.

Item #: 0020181

Cat #: 0167 075.25

UPC: 662019960715

$ 4.49 EA
Company wide:
15 in stock
Documents & Guides
Neon Blown Fuse Indicator. 110 - 230V AC.

Overview

Neon Blown Fuse Indicator. 110 - 230V AC.
Also known as: 662019960715, 0167 075.25, ENT1SNA167075R2500

Specifications

Type: Fuse Indicator
Family / Style: Entrelec
Color: White
Type: Fuse Indicator
Color: White
Family / Style: Entrelec