Terminal Block, Grounding, 1 Circuit, Green / Yellow, 12mm

Item #: 0020178

Cat #: 016513023

UPC: 662019024424

$ 12.40 EA
Company wide:
18 in stock
Documents & Guides
Grounding Terminal Block, 12 Millimeter, Green / Yellow, 1 Circuit

Overview

Grounding Terminal Block, 12 Millimeter, Green / Yellow, 1 Circuit
Also known as: 662019024424, 016513023, ENT1SNA165130R2300

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Gauge: 4 AWG
Mounting: DIN Rail
Allowable Gauge Range: 14 - 4
Type: Grounding, Terminal Block
Gauge: 4 AWG
Allowable Gauge Range: 14 - 4
Color: Green/Yellow
Mounting: DIN Rail