Terminal Block, Ground, 10mm, Type: 6/8.P, Green/Yellow

Item #: 0020177

Cat #: 016511510

UPC: 662019960227

$ 8.11 EA
Company wide:
475 in stock
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: M10/10.P. Color: V2 Green/Yellow. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: M10/10.P. Color: V2 Green/Yellow. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.

Screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications. Qualified for worldwide markets, applications and for severe environments (including hazardous locations, railways, marine and solar applications).

Also known as: 662019960227, 016511510, ENT1SNA165115R1000

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 6 AWG
Type: Screw Clamp, Ground Block
Color: Green/Yellow
Family / Style: Entrelec
Type: Screw Clamp, Ground Block
Mounting: DIN Rail
Gauge: 6 AWG

Customer Reviews

No reviews for this product
(0)