Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow

Item #: 0020175

Cat #: 0165-113.16

UPC: 662019960203

$ 9.28 EA
Company wide:
1,873 in stock
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Unique design, flies over time thanks to its reliability and safety The TE Connectivity screw clamp technology is designed to avoids accidental releases due to vibrations, shocks or even abusive cable draw.

Also known as: 662019960203, 0165-113.16, ENT1SNA165113R1600

Specifications

Color: Green/Yellow
Size: 6 mm
Mounting: DIN Rail
Poles: 1
Family / Style: Entrelec
Allowable Gauge Range: 22 - 10
Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Size: 6 mm
Poles: 1
Allowable Gauge Range: 22 - 10