Insulated Screwdriver

Item #: 0020156
Cat #: WH92012
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Insulated Screwdriver, Wiha, Length: 150mm, Slotted Tip (4.5mm), Insulated to 1000V

Overview

Insulated Screwdriver, Wiha, Length: 150mm, Slotted Tip (4.5mm), Insulated to 1000V
Also known as: WH92012, WIHWH92012

Specifications

Type: Insulated, Slotted Tip, Screwdriver
Length: 150 mm
Type: Insulated, Slotted Tip, Screwdriver
Length: 150 mm

Customer Reviews

No reviews for this product
(0)