Jumper Bar, Comb-Type, Type: PC61

Item #: 0020127

Cat #: 016305004

UPC: 662019959559

$ 23.28 EA
Company wide:
0 in stock
Documents & Guides
DIN Rail, Assymmetrical, Non-Slotted "G" Style. DIN 1. Type: PR1.Z2 (TS 32). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 32mm.

Overview

DIN Rail, Assymmetrical, Non-Slotted "G" Style. DIN 1. Type: PR1.Z2 (TS 32). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 32mm.
Also known as: 662019959559, 016305004, ENT1SNA163050R0400

Specifications

Length: 2 m
Material: Steel
Length: 2 m
Material: Steel