Terminal Block, Feed Through, 12mm, Gray, 85A

Item #: 0020123

Cat #: 0125 129.16

UPC: 662019958972

$ 5.02 EA
Company wide:
0 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 16/12. Color: Blue. 600V/85A. Size: 16 mm Block, 12 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 6 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 16/12. Color: Blue. 600V/85A. Size: 16 mm Block, 12 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 6 AWG.
Also known as: 662019958972, 0125 129.16, ENT1SNA125129R1600

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Amps: 85
Mounting: DIN Rail
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Amps: 85
Family / Style: Entrelec
Color: Blue
Mounting: DIN Rail