Terminal Block, Feed Through, 6mm, Type: M 6/8.N, Blue

Item #: 0020121

Cat #: 0125 118.13

UPC: 662019958927

$ 3.82 EA
Company wide:
98 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8.N. Color: Blue. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8.N. Color: Blue. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019958927, 0125 118.13, ENT1SNA125118R1300

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Blue
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 50
Gauge: 8 AWG
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 50
Color: Blue
Family / Style: Entrelec
Gauge: 8 AWG