Terminal Block, Snap-On, Separator/End Section, 3mm, Type: SCF6

Item #: 0020119

Cat #: 011870703

UPC: 662019958859

$ 1.32 EA
Company wide:
86 in stock
Documents & Guides
Snap-On Separator End Section for Blocks / Separators. Type: SCF6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, MA 2,5/5 VO, M 4/6 except D & G, M 4/6H, M 6/8 and MA 10/10. ***Allows mounting of a protective cover CPM, and a marker-holder PEP***

Overview

Snap-On Separator End Section for Blocks / Separators. Type: SCF6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, MA 2,5/5 VO, M 4/6 except D & G, M 4/6H, M 6/8 and MA 10/10. ***Allows mounting of a protective cover CPM, and a marker-holder PEP***
Also known as: 662019958859, 011870703, ENT1SNA118707R0300

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec