Snap-On, Separator End Section, Type: SCF6.D

Item #: 0020113

Cat #: 011849517

UPC: 662019958811

$ 1.82 EA
Company wide:
20 in stock
Documents & Guides
Snap-On Separator End Section for Blocks / Separators. Type: SCF6.D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: M 4/6.D. Only ***Allows marking, by the user, on the back of the separator.

Overview

Snap-On Separator End Section for Blocks / Separators. Type: SCF6.D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: M 4/6.D. Only ***Allows marking, by the user, on the back of the separator.
Also known as: 662019958811, 011849517, ENT1SNA118495R1700

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec