Snap-On, End Section, Type: FEM6

Item #: 0020112

Cat #: 0118 368.16

UPC: 804325507974

$ 0.65 EA
Company wide:
4,227 in stock
Documents & Guides
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10

Overview

Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10
Also known as: 804325507974, 0118 368.16, ENT1SNA118368R1600

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec