Fuse Holder Terminal Block, Type: MB 10/22.SF

Item #: 0020108

Cat #: 0116 302.23

UPC: 662019958170

$ 21.80 EA
Company wide:
43 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: MB 10/22.SF. Color: Gray. 600V/55A. Size: 10 mm Block, 22 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 10 AWG.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: MB 10/22.SF. Color: Gray. 600V/55A. Size: 10 mm Block, 22 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 10 AWG.
Also known as: 662019958170, 0116 302.23, ENT1SNA116302R2300

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Amps: 55
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 55
Color: Gray