Fuse Holder Terminal Block, Type: M 10/16.SF

Item #: 0020102

Cat #: 0115 377.24

UPC: 662019956800

$ 17.40 EA
Company wide:
114 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 10/16.SF. Color: Gray. 600V/16A. Size: 10 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 8 AWG.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 10/16.SF. Color: Gray. 600V/16A. Size: 10 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 8 AWG.
Also known as: 662019956800, 0115 377.24, ENT1SNA115377R2400

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Amps: 16
Gauge: 8 AWG
Type: Fuse Holder, Compression Clamp, Fuse Block
Color: Gray
Amps: 16
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 8 AWG