Fuse Holder Terminal Block, Type: M 4/8.SFDT

Item #: 0020094

Cat #: 0115 665.25

UPC: 662019957524

$ 31.74 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFDT. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Leakage current with LED 24 V:<4,5mA.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFDT. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Leakage current with LED 24 V:<4,5mA.

Gray LED, fuse holder terminal blocks, with fusion indicator equipped with 2 test sockets for 5 x 20 and 5 x 25 mm fuses with 8 mm spacing, 10 Amp rated UL current that accepts 12 AWG UL wire MM

Also known as: 662019957524, 0115 665.25, ENT1SNA115665R2500

Specifications

Volts DC: 24
Amps: 10
Mounting: DIN Rail
Color: Gray
Poles: 1
Size: 4 mm
Family / Style: Entrelec
Volts AC: 600
Volts DC: 24
Mounting: DIN Rail
Poles: 1
Family / Style: Entrelec
Amps: 10
Color: Gray
Size: 4 mm
Volts AC: 600