
Terminal Block, Closed Block with Partition, 1-Circuit Feed Through
Item #: 0020092
Cat #: 1SNA 400 305 R1000
UPC: 804325513135
$ 9.42 EA
Clearance
Price good while supplies last
Company wide:
153
in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 70/22. Color: Gray. 600V/175A. Size: 70 mm Block, 22 mm Spacing. DIN 1 - DIN 3. Wire Size: 4 - 2/0 AWG.
Overview
Feed Through Terminal Block. Screw Clamp. Type: M 70/22. Color: Gray. 600V/175A. Size: 70 mm Block, 22 mm Spacing. DIN 1 - DIN 3. Wire Size: 4 - 2/0 AWG.
Also known as: 804325513135, 1SNA 400 305 R1000, ENT1SNA400305R1000
Specifications
| Volts DC: | 600 |
| Mounting: | DIN Rail |
| Color: | Gray |
| Amps: | 175 |
| Poles: | 1 |
| Family / Style: | Entrelec |
| Volts AC: | 600 |
| Size: | 70 mm |
| Allowable Gauge Range: | 4 - 2/0 |
| Volts DC: | 600 |
| Color: | Gray |
| Poles: | 1 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4 - 2/0 |
| Mounting: | DIN Rail |
| Amps: | 175 |
| Family / Style: | Entrelec |
| Size: | 70 mm |