Heavy Duty Switch Block, Type: M 4/6.SNB

Item #: 0020090

Cat #: 011568613

UPC: 804325159340

$ 3.68 EA
Clearance
Price good while supplies last
Company wide:
477 in stock
Documents & Guides
Heavy Duty Switch Terminal Block with Blade. Compression Clamp. Type: M 4/6.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Heavy Duty Switch Terminal Block with Blade. Compression Clamp. Type: M 4/6.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 804325159340, 011568613, ENT1SNA115686R1300

Specifications

Type: Terminal Block, Compression Clamp
Amps: 10
Mounting: DIN Rail
Color: Gray/Orange
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 10
Color: Gray/Orange