Terminal Block, Type: MTC 6

Item #: 0020086

Cat #: 0115 206.22

UPC: 662019956183

$ 17.38 EA
Company wide:
26 in stock
Documents & Guides
Explosive Area Terminal Block. Compression Clamp. Type: MTC 6. Color: Gray. 600V/50A. Size: 6 mm Spacing. DIN 3. Wire Size: 22 - 10 AWG.

Overview

Explosive Area Terminal Block. Compression Clamp. Type: MTC 6. Color: Gray. 600V/50A. Size: 6 mm Spacing. DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019956183, 0115 206.22, ENT1SNA115206R2200

Specifications

Type: Terminal Block, Compression Clamp
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Amps: 50
Type: Terminal Block, Compression Clamp
Color: Gray
Amps: 50
Mounting: DIN Rail
Family / Style: Entrelec