Terminal Block, Feed Through, Gray, 9.5mm, DIN 1, 600VAC, 40A

Item #: 0020085

Cat #: 0115 201.25

UPC: 662019956169

$ 2.56 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block, Feed Through, Gray, 9.5 mm, Screw Terminal Lug, DIN 1, 600 Volt AC, 40 Amp

Overview

Terminal Block, Feed Through, Gray, 9.5 mm, Screw Terminal Lug, DIN 1, 600 Volt AC, 40 Amp
Also known as: 662019956169, 0115 201.25, ENT1SNA115201R2500

Specifications

Type: Terminal Block, Feed Through
Mounting: Snap On
Color: Gray
Amps: 40
Family / Style: Entrelec
Volts AC: 600
Gauge: 8 AWG
Width: 9.500 mm
Type: Terminal Block, Feed Through
Color: Gray
Family / Style: Entrelec
Gauge: 8 AWG
Mounting: Snap On
Amps: 40
Volts AC: 600
Width: 9.500 mm