Component Holder Terminal Block, Type: M 4/6.DE

Item #: 0020083

Cat #: 0115 185.05

UPC: 662019022741

$ 14.29 EA
Company wide:
0 in stock
Documents & Guides
Component Holder Terminal Block. Compression Clamp. Type: M 4/6.DE. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Empty Double Decker Block for Components.

Overview

Component Holder Terminal Block. Compression Clamp. Type: M 4/6.DE. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Empty Double Decker Block for Components.
Also known as: 662019022741, 0115 185.05, ENT1SNA115185R0500

Specifications

Type: Component Block, Component Holder
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Component Block, Component Holder
Gauge: 12 AWG
Amps: 20
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec