Component Holder Terminal Block, Type: M 4/6.DD1

Item #: 0020082

Cat #: 011518404

UPC: 662019956121

Company wide:
0 in stock
Documents & Guides
Component Holder Terminal Block with Diode. Compression Clamp. Type: M 4/6.DD1. Color: Gray. 600V/25A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Empty Double Decker Block for Components.

Overview

Component Holder Terminal Block with Diode. Compression Clamp. Type: M 4/6.DD1. Color: Gray. 600V/25A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Empty Double Decker Block for Components.
Also known as: 662019956121, 011518404, ENT1SNA115184R0400

Specifications

Type: Component Block
Mounting: DIN Rail
Color: Gray
Amps: 25
Family / Style: Entrelec
Type: Component Block
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 25