Terminal Block, Feed Through, 12mm, Gray, 85A

Item #: 0020073

Cat #: 0115 129.14

UPC: 662019955926

$ 6.29 EA
Company wide:
138 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 16/12. Color: Gray. 600V/85A. Size: 16 mm Block, 12 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 6 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 16/12. Color: Gray. 600V/85A. Size: 16 mm Block, 12 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 6 AWG.
Also known as: 662019955926, 0115 129.14, ENT1SNA115129R1400

Specifications

Amps: 85
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Poles: 1
Family / Style: Entrelec
Size: 12 mm
Volts AC: 600
Amps: 85
Mounting: DIN Rail
Poles: 1
Size: 12 mm
Volts DC: 600
Color: Gray
Family / Style: Entrelec
Volts AC: 600